Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 15494_36_0
Zoro # G608565137
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B348, ASTM F67
- Tolerance Rating Oversized
- Brinell Hardness 180
- Material Titanium
- Application Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15494_36_0
- Zoro # G608565137
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 36 in |
Outside Diameter | 2 1/4 in |
Outside Diameter Tolerance | +1/32 in |
Details
Standards | ASTM B348, ASTM F67 |
Tolerance Rating | Oversized |
Brinell Hardness | 180 |
Material | Titanium |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Rockwell Hardness | B89 |
Appearance | Metallic |
Temper | T6 |
Includes Material Certificate | Yes |
Yield Strength | 49,300 psi |
Mechanical Finish | Mill |
Shape | Rod |
Material Grade | 2 |
Tensile Strength | 62,400 psi |
System of Measurement | Inch |
Item | Grade 2 Titanium Rod |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 100 ft. (X311-100)
- G.L. HUYETT Drill Rod O-1, 1/4" x 3 ft. (DRO-0250)
- ZORO SELECT Copper Roll, Alloy 110, 0.005x12 Wx30 In L (6020)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 70A (BULK-RS-RSBR60-7)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- Zoro Select Titanium Bar Stock