Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 15494_24_0
Zoro # G708565129
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B348, ASTM F67
- Overall Length 24 in
- Outside Diameter Tolerance +1/32 in
- Yield Strength 49,300 psi
- Tolerance Rating Oversized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15494_24_0
- Zoro # G708565129
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 24 in |
Outside Diameter Tolerance | +1/32 in |
Outside Diameter | 2 1/4 in |
Details
Standards | ASTM B348, ASTM F67 |
Yield Strength | 49,300 psi |
Tolerance Rating | Oversized |
Material | Titanium |
System of Measurement | Inch |
Temper | T6 |
Item | Grade 2 Titanium Rod |
Mechanical Finish | Mill |
Tensile Strength | 62,400 psi |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Brinell Hardness | 180 |
Includes Material Certificate | Yes |
Material Grade | 2 |
Shape | Rod |
Appearance | Metallic |
Rockwell Hardness | B89 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872850)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (41r6.437-72)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Leathergrain 304#4-16Gx48x120)
- MIDWEST FASTENER 1" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64348)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- Zoro Select Titanium Bar Stock