Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 15494_12_0
Zoro # G008565072
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 2
- System of Measurement Inch
- Outside Diameter Tolerance +1/32 in
- Mechanical Finish Mill
- Shape Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15494_12_0
- Zoro # G008565072
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +1/32 in |
Overall Length | 12 in |
Outside Diameter | 2 1/4 in |
Details
Material Grade | 2 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Shape | Rod |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Yield Strength | 49,300 psi |
Material | Titanium |
Tensile Strength | 62,400 psi |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Standards | ASTM B348, ASTM F67 |
Tolerance Rating | Oversized |
Rockwell Hardness | B89 |
Item | Grade 2 Titanium Rod |
Appearance | Metallic |
Temper | T6 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3/4 In, 6 Ft (2EZL3)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 25 ft L, 3/4 in Thick, Black (P8175ULRL01.50XOH)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22560_36_48)
- ONLINEMETALS 1" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6985)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- Zoro Select Titanium Bar Stock