Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 14636_48_0
Zoro # G708565143
Free Shipping & Returns
$3,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Temper T6
- Material Grade 2
- Application Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers
- Rockwell Hardness B89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14636_48_0
- Zoro # G708565143
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 4 ft |
Outside Diameter | 2 3/4 in |
Outside Diameter Tolerance | +3/64 in |
Details
Shape | Rod |
Temper | T6 |
Material Grade | 2 |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Rockwell Hardness | B89 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Brinell Hardness | 180 |
Tolerance Rating | Oversized |
Tensile Strength | 62,400 psi |
Mechanical Finish | Mill |
Material | Titanium |
Appearance | Metallic |
Yield Strength | 49,300 psi |
Standards | ASTM B348, ASTM F67 |
Item | Grade 2 Titanium Rod |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- ZORO SELECT Rubber, Hypalon, 1/16"Thick, 12"x12", 60A (BULK-RS-HPN60-6)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/4Tx2 1/2 Inx6 ft (4YUG9)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 25 ft. (X272HT-25)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- Zoro Select Titanium Bar Stock