Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 14636_36_0
Zoro # G408565108
Free Shipping & Returns
$2,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 2
- Application Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers
- Tolerance Rating Oversized
- Mechanical Finish Mill
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14636_36_0
- Zoro # G408565108
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 36 in |
Outside Diameter | 2 3/4 in |
Outside Diameter Tolerance | +3/64 in |
Details
Material Grade | 2 |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Tolerance Rating | Oversized |
Mechanical Finish | Mill |
Standards | ASTM B348, ASTM F67 |
Temper | T6 |
Material | Titanium |
Appearance | Metallic |
Yield Strength | 49,300 psi |
System of Measurement | Inch |
Shape | Rod |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Item | Grade 2 Titanium Rod |
Tensile Strength | 62,400 psi |
Rockwell Hardness | B89 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/4" Dia. (2XPC6)
- PROFESSIONAL PLASTICS Invar 36 Rod, 0.250 Dia [Ft] (RINVAR.250)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 4 In x 8 ft (6ALY2)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S40-613)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock