Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 14636_24_0
Zoro # G108565101
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 2
- Yield Strength 49,300 psi
- Shape Rod
- Material Titanium
- Outside Diameter 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14636_24_0
- Zoro # G108565101
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 2 3/4 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +3/64 in |
Details
Material Grade | 2 |
Yield Strength | 49,300 psi |
Item | Grade 2 Titanium Rod |
Shape | Rod |
Material | Titanium |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Appearance | Metallic |
Standards | ASTM B348, ASTM F67 |
Temper | T6 |
Includes Material Certificate | Yes |
Tolerance Rating | Oversized |
Mechanical Finish | Mill |
Tensile Strength | 62,400 psi |
Brinell Hardness | 180 |
Rockwell Hardness | B89 |
System of Measurement | Inch |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7462)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 6 Ft L (2EXD6)
- ZORO SELECT Rubber Cord, Buna, 5/8 In, 50 Ft. (ZUSA-RC-600)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A (BULK-RS-H50MIL-38)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock