Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 14636_12_0
Zoro # G508565121
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 62,400 psi
- Standards ASTM B348, ASTM F67
- Brinell Hardness 180
- Shape Rod
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14636_12_0
- Zoro # G508565121
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 2 3/4 in |
Outside Diameter Tolerance | +3/64 in |
Overall Length | 12 in |
Details
Tensile Strength | 62,400 psi |
Standards | ASTM B348, ASTM F67 |
Brinell Hardness | 180 |
Shape | Rod |
Material | Titanium |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Yield Strength | 49,300 psi |
Appearance | Metallic |
Tolerance Rating | Oversized |
Material Grade | 2 |
Temper | T6 |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Item | Grade 2 Titanium Rod |
System of Measurement | Inch |
Rockwell Hardness | B89 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-UHMWB-80)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1167)
- ZORO SELECT SS Round Bar 17-4, 48 in Overall L (7273_48_0)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket For 10" Tube (ZCLN-SG-H-10)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- Zoro Select Titanium Bar Stock