Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 14635_48_0
Zoro # G508565114
Free Shipping & Returns
$2,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers
- Appearance Metallic
- Shape Rod
- Outside Diameter Tolerance +1/32 in
- Standards ASTM B348, ASTM F67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14635_48_0
- Zoro # G508565114
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +1/32 in |
Overall Length | 4 ft |
Outside Diameter | 2 1/2 in |
Details
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Appearance | Metallic |
Shape | Rod |
Standards | ASTM B348, ASTM F67 |
Yield Strength | 49,300 psi |
Temper | T6 |
Tolerance Rating | Oversized |
System of Measurement | Inch |
Mechanical Finish | Mill |
Tensile Strength | 62,400 psi |
Includes Material Certificate | Yes |
Material | Titanium |
Brinell Hardness | 180 |
Item | Grade 2 Titanium Rod |
Rockwell Hardness | B89 |
Material Grade | 2 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/16"Thick, 72"x42" (CCNES1/16-F25-P)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.375" Thick (BULK-PS-PP-581)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Stainless Angle 304/304L (8)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (10468_36_0)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock