Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 14635_36_0
Zoro # G008565140
Free Shipping & Returns
$1,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brinell Hardness 180
- Material Grade 2
- Temper T6
- Standards ASTM B348, ASTM F67
- Tensile Strength 62,400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14635_36_0
- Zoro # G008565140
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +1/32 in |
Outside Diameter | 2 1/2 in |
Overall Length | 36 in |
Details
Brinell Hardness | 180 |
Material Grade | 2 |
Temper | T6 |
Item | Grade 2 Titanium Rod |
Standards | ASTM B348, ASTM F67 |
Tensile Strength | 62,400 psi |
Appearance | Metallic |
Rockwell Hardness | B89 |
Mechanical Finish | Mill |
Material | Titanium |
Yield Strength | 49,300 psi |
Tolerance Rating | Oversized |
Shape | Rod |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-19)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1/4 in W (18S.25-12)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.010" Thick (BULK-PF-PC-77)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft, 60A (BULK-RS-S60-205)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- Zoro Select Titanium Bar Stock