Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 14635_24_0
Zoro # G108565132
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Metallic
- Brinell Hardness 180
- Material Grade 2
- Yield Strength 49,300 psi
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14635_24_0
- Zoro # G108565132
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 24 in |
Outside Diameter | 2 1/2 in |
Outside Diameter Tolerance | +1/32 in |
Details
Item | Grade 2 Titanium Rod |
Appearance | Metallic |
Brinell Hardness | 180 |
Material Grade | 2 |
Yield Strength | 49,300 psi |
Temper | T6 |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Shape | Rod |
Rockwell Hardness | B89 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material | Titanium |
Tensile Strength | 62,400 psi |
Tolerance Rating | Oversized |
Includes Material Certificate | Yes |
Standards | ASTM B348, ASTM F67 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Carbon Steel Round Bar A36 Hot Rolled (10236)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 2 in Thick, Charcoal (ZUSA-PU-151)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1-1/2" Dia. (BULK-PR-UHMW-101)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.625 X 48.000 X 120.000 [Each] (SUHMW88BL.625X48.000X120.000)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- Zoro Select Titanium Bar Stock