Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 14635_12_0
Zoro # G808565074
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Mechanical Finish Mill
- Outside Diameter 2 1/2 in
- Overall Length 12 in
- Application Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14635_12_0
- Zoro # G808565074
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 2 1/2 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +1/32 in |
Details
Shape | Rod |
Mechanical Finish | Mill |
Item | Grade 2 Titanium Rod |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Tolerance Rating | Oversized |
Appearance | Metallic |
Yield Strength | 49,300 psi |
System of Measurement | Inch |
Rockwell Hardness | B89 |
Material Grade | 2 |
Temper | T6 |
Standards | ASTM B348, ASTM F67 |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Material | Titanium |
Tensile Strength | 62,400 psi |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 2" W (HTSQ/22125-48)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W (BULK-PS-NYL-907)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.005" Thick (BULK-PF-PC-75)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Black (ZUSA-XPE-88)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- Zoro Select Titanium Bar Stock