Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 14450_72_0
Zoro # G208565148
Free Shipping & Returns
$1,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tolerance Rating Oversized
- Yield Strength 49,300 psi
- Mechanical Finish Mill
- Tensile Strength 62,400 psi
- Standards ASTM B348, ASTM F67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14450_72_0
- Zoro # G208565148
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1 19/50 in |
Outside Diameter Tolerance | +/-0.012 in |
Overall Length | 6 ft |
Details
Tolerance Rating | Oversized |
Yield Strength | 49,300 psi |
Mechanical Finish | Mill |
Tensile Strength | 62,400 psi |
Standards | ASTM B348, ASTM F67 |
Appearance | Metallic |
Brinell Hardness | 180 |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Material | Titanium |
Temper | T6 |
Includes Material Certificate | Yes |
Material Grade | 2 |
System of Measurement | Inch |
Shape | Rod |
Item | Grade 2 Titanium Rod |
Rockwell Hardness | B89 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/4" Thick (PS-UHMW-RCY-27)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (BULK-PS-PCT-28)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.750" Thick (1ZBA5)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (BULK-PS-ACR-25)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock