Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 14450_36_0
Zoro # G008565089
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Metallic
- Includes Material Certificate Yes
- Mechanical Finish Mill
- Material Grade 2
- Standards ASTM B348, ASTM F67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14450_36_0
- Zoro # G008565089
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 1 19/50 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.012 in |
Details
Appearance | Metallic |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Material Grade | 2 |
Standards | ASTM B348, ASTM F67 |
Yield Strength | 49,300 psi |
Material | Titanium |
System of Measurement | Inch |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Tolerance Rating | Oversized |
Item | Grade 2 Titanium Rod |
Rockwell Hardness | B89 |
Tensile Strength | 62,400 psi |
Shape | Rod |
Brinell Hardness | 180 |
Temper | T6 |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/8" Thick x 36" Width x 12" Length (20-119)
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-E60-17)
- USA INDUSTRIALS White PTFE Plastic Bar 48" L, 3/4" W (BULK-PS-PTFE-525)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/4" W (45S1.75-12)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- Zoro Select Titanium Bar Stock