Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 14450_24_0
Zoro # G308565123
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Rockwell Hardness B89
- Tolerance Rating Oversized
- Shape Rod
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14450_24_0
- Zoro # G308565123
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 24 in |
Outside Diameter | 1 19/50 in |
Outside Diameter Tolerance | +/-0.012 in |
Details
Temper | T6 |
Rockwell Hardness | B89 |
Tolerance Rating | Oversized |
Shape | Rod |
Yield Strength | 49,300 psi |
Includes Material Certificate | Yes |
Item | Grade 2 Titanium Rod |
Brinell Hardness | 180 |
Mechanical Finish | Mill |
Appearance | Metallic |
Material Grade | 2 |
Standards | ASTM B348, ASTM F67 |
Tensile Strength | 62,400 psi |
System of Measurement | Inch |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Material | Titanium |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1" Thick (BULK-PS-UHMW-540)
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-RCY-1)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 In, 6 Ft (2EZL5)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- Zoro Select Titanium Bar Stock