Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 14450_12_0
Zoro # G208565117
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 2
- Yield Strength 49,300 psi
- Application Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers
- Appearance Metallic
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14450_12_0
- Zoro # G208565117
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter Tolerance | +/-0.012 in |
Overall Length | 12 in |
Outside Diameter | 1 19/50 in |
Details
Material Grade | 2 |
Yield Strength | 49,300 psi |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Appearance | Metallic |
System of Measurement | Inch |
Shape | Rod |
Temper | T6 |
Brinell Hardness | 180 |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
Rockwell Hardness | B89 |
Includes Material Certificate | Yes |
Tensile Strength | 62,400 psi |
Material | Titanium |
Standards | ASTM B348, ASTM F67 |
Item | Grade 2 Titanium Rod |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 60A (BULK-RS-E60MIL-17)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-25)
- ZORO SELECT Foil Roll, Copper, 0.021 Th x 4 In W, 50 Ft (4UGU9)
- E. JAMES Rubber Strip, Neoprene, 1"Thick, 36"x6", 50A (355-1HGZ)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- Zoro Select Titanium Bar Stock