Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 13606_24_0
Zoro # G108565071
Free Shipping & Returns
$2,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material Titanium
- Outside Diameter 3 1/2 in
- Tensile Strength 62,400 psi
- Yield Strength 49,300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13606_24_0
- Zoro # G108565071
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 3 1/2 in |
Outside Diameter Tolerance | +3/64 in |
Overall Length | 24 in |
Details
Shape | Rod |
Material | Titanium |
Tensile Strength | 62,400 psi |
Item | Grade 2 Titanium Rod |
Yield Strength | 49,300 psi |
Standards | ASTM B348, ASTM F67 |
Appearance | Metallic |
Temper | T6 |
Brinell Hardness | 180 |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Tolerance Rating | Oversized |
Rockwell Hardness | B89 |
Material Grade | 2 |
System of Measurement | Inch |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-18)
- ZORO SELECT Plate Stock, Al, 6061, 1/4 x 12 x 12 In (61P.25X12-12)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 1 1/2 In, 6 Ft (2HKK4)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 2.75" Titanium Round Bar 6Al-4V (7855)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.375" Titanium Round Bar 6AL-4V Eli (6771)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- Zoro Select Titanium Bar Stock