Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 13606_12_0
Zoro # G408565146
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3 1/2 in
- Material Titanium
- Yield Strength 49,300 psi
- Includes Material Certificate Yes
- Brinell Hardness 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13606_12_0
- Zoro # G408565146
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Outside Diameter | 3 1/2 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +3/64 in |
Details
Material | Titanium |
Yield Strength | 49,300 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Temper | T6 |
Item | Grade 2 Titanium Rod |
Standards | ASTM B348, ASTM F67 |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
Material Grade | 2 |
Rockwell Hardness | B89 |
Shape | Rod |
System of Measurement | Inch |
Tensile Strength | 62,400 psi |
Appearance | Metallic |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Rectangular Bar, 6in Overall L (20592_6_0)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 1.000" Thick (1YYG7)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-10)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.5" Titanium Round Bar 6AL-4V Eli (6772)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 3" Titanium Round Bar Grade 2 (13270)
- ONLINEMETALS 0.625" Titanium Round Bar 6AL-4V Eli (6773)
- Zoro Select Titanium Bar Stock