Shop All Titanium Bar Stock
Zoro Select
Titanium Discs and Rods
Mfr # 13270_12_0
Zoro # G208565100
Free Shipping & Returns
$1,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper T6
- Mechanical Finish Mill
- Overall Length 12 in
- Yield Strength 49,300 psi
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13270_12_0
- Zoro # G208565100
- Country of Origin United States
- Category Titanium Bar Stock
Dimensions
Overall Length | 12 in |
Outside Diameter Tolerance | +3/64 in |
Outside Diameter | 3 in |
Details
Temper | T6 |
Mechanical Finish | Mill |
Yield Strength | 49,300 psi |
Appearance | Metallic |
Brinell Hardness | 180 |
Material | Titanium |
System of Measurement | Inch |
Item | Grade 2 Titanium Rod |
Application | Aerospace, Condenser Tubing, Cryogenic Vessels, Heat Exchangers |
Rockwell Hardness | B89 |
Shape | Rod |
Standards | ASTM B348, ASTM F67 |
Includes Material Certificate | Yes |
Material Grade | 2 |
Tolerance Rating | Oversized |
Tensile Strength | 62,400 psi |
Description
Titanium Discs and Rods
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.025 in Wire Dia (3004135)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14831_48_0)
- ONLINEMETALS 4" x 6" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (22669)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.75 W (RPVDFNA.750)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 0.875" Titanium Round Bar 6Al-4V (15496)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- ONLINEMETALS 1.25" Titanium Round Bar 6AL-4V Eli (6776)
- ONLINEMETALS 1" Titanium Round Bar 6AL-4V Eli (6775)
- ONLINEMETALS 1.5" Titanium Round Bar 6AL-4V Eli (6777)
- ONLINEMETALS 0.25" Titanium Round Bar 6AL-4V Eli (6769)
- Zoro Select Titanium Bar Stock