Shop All Drive Pin Anchors
Zoro Select
Tire Wire Pin Anchor, 1/4" Dia., 3" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 1448ADSPF
Zoro # G7573379
product price: $47.89
/pk 100, $0.48/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type Anchor Bolt
- Anchor Diameter 1/4"
- Overall Length 3"
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1448ADSPF
- Zoro # G7573379
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Details
Anchor Bolt Type | Anchor Bolt |
Item | Tire Wire Pin Anchor |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
Anchor Bolts,1/4x3 Flat SPLIT DR,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 5 PK (U51000.050.0550)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP3)
- GRIP-RITE Collated Siding Nail, 1-3/4 in L, 304 Stainless Steel, 15 Degrees (MAXC62818)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (02-3450-107)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 1000 PK (14750PTPBE)
- ZORO SELECT Tire Wire Pin Anchor, 3/8" Dia., 3-1/2" L, Alloy Steel Zinc Plated, 25 PK (3756ADSPR)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 7/32" L, Aluminum 1000 PK (11219ATA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70652.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 15/32" L, Aluminum Plain, 500 PK (5ZVL3)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK (10500ALA)
- DEWALT Tie-Wire Spike Nail Drive Anchor, 1/4" Dia., 1-5/8" L, Steel Zinc Plated, 100 PK (03759-PWR)
- Zoro Select Drive Pin Anchors