Shop All Brake & Wheel Tools
Zoro Select
Tire Demount Kit
Mfr # 3XKR3
Zoro # G4051381
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ductile Cast Iron
- Application Demounts Tubeless Truck Tires 16 1/2 in to 24 1/2 in Diameter
- Number of Pieces 4
- For Use With Tire
- Includes First Bead, Leverage Handle, Rim Protector, Second Bead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3XKR3
- Zoro # G4051381
- UPC # 816904023126
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 42 in |
Overall Length | 42 in |
Details
Material | Ductile Cast Iron |
Application | Demounts Tubeless Truck Tires 16 1/2 in to 24 1/2 in Diameter |
Number of Pieces | 4 |
For Use With | Tire |
Includes | First Bead, Leverage Handle, Rim Protector, Second Bead |
Item | Tire Demount Kit |
Number of Sockets Included | 0 |
Tool Type | Tire Demounting Tool |
Description
Tire Demount Kit, Tool Type Tire Demounting Tool, Application Demounts Tubeless Truck Tires 16 1/2 in to 24 1/2 in Diameter, Overall Length 42 in, Number of Pieces 4, Material Ductile Cast Iron, Includes First Bead, Leverage Handle, Rim Protector, Second Bead, For Use With Tire, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 631, 8.8W, G6, 14V, PK10 (631-10PK)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 75W SAE (53040)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9356)
- S.U.R. & R. AUTO PARTS 8mm x 1.0 Banjo Bolt Adptr (1) (SRRFPT030)
- ZORO SELECT Tire Bead Breaker (3XKN1)
- ZORO SELECT Wheel Stud Adapter, 3/4-16In (3YUV1)
- ZORO SELECT Bead Seater, Tubeless Tires, 10 Gal (3ULV1)
- WESTWARD Rear Axle Puller, Slide Hammer (2HLA3)
- SHARK INDUSTRIES Drum Silencer Band for Passenger Cars and Light Trucks (80B)
- KEN-TOOL Balancing Beads, 12Oz (31612S)
- 3M Brake Hub Cleaning Disc Holder (07545)
- Zoro Select Brake & Wheel Tools