Shop All Brake & Wheel Tools
Zoro Select
Tire Bead Breaker
Mfr # 3XKN1
Zoro # G3885813
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Manual
- Application Breaks Bead on 38 in and 42 in 14-Ply Tires with Drop-Center Rims, Loosens Tire Bead From the Rim with Leverage
- Number of Pieces 1
- For Use With Air Ratchet Wrench, Ratchet and Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3XKN1
- Zoro # G3885813
- UPC # 816904020668
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Overall Length | 10 in |
Overall Width | 5 in |
Details
Material | Steel |
Type | Manual |
Application | Breaks Bead on 38 in and 42 in 14-Ply Tires with Drop-Center Rims, Loosens Tire Bead From the Rim with Leverage |
Number of Pieces | 1 |
For Use With | Air Ratchet Wrench, Ratchet and Socket |
Item | Tire Bead Breaker |
Tool Type | Manual |
Number of Sockets Included | 0 |
Description
Tire Bead Breaker, Tool Type Manual, Application Breaks Bead on 38 in and 42 in 14-Ply Tires with Drop-Center Rims, Loosens Tire Bead From the Rim with Leverage, Overall Length 10 in, Overall Width 5 in, Number of Pieces 1, Material Steel, For Use With Air Ratchet Wrench, Ratchet and Socket, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCKSPEC 3' Platinum Series Fiberglass CB Antenna Whip, 1000W Black (TSPS-3B)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- BUYERS PRODUCTS Hitch Plate with Receiver Tube 1/2 x 17.42 Inch for Ford® F-350 - F-550 Cab & Chassis (1999+) (1809060A)
- 3M E-A-R Earplug Uncrd Pod Exprs (321-2200)
- ZORO SELECT Bead Seater, Tubeless Tires, 10 Gal (3ULV1)
- ZORO SELECT Wheel Stud Adapter, 3/4-16In (3YUV1)
- KEN-TOOL Mt and Demount Spoon, 30 In, 11/16 In (33219)
- KEN-TOOL T26B HD IMPACT BEAD BREAKER TOOL (KT35926)
- THE MAIN RESOURCE Chrome, Plast Sealing Skirted Cap, 100/Box (TMRTI116)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 25g., PK25 (IAW025Z)
- KEN-TOOL Lock Ring Tool, 18 In, 11/16 In Stk, Stl (32127)
- Zoro Select Brake & Wheel Tools