Shop All Tin Sheets
Zoro Select
Tin Sheet, 0.008 x 4 x 10 In, PK6
Mfr # 254
Zoro # G2512711
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Electrolytic Tin Plate 20# Coated Bright DDAK
- Length 10 in
- Width 4 in
- Thickness 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 254
- Zoro # G2512711
- UPC # 614121002548
- Country of Origin United States
- Category Tin Sheets
Dimensions
Length | 10 in |
Width | 4 in |
Width Tolerance | +/-0.005 in |
Length Tolerance | +/-0.032 in |
Overall Length | 10 in |
Overall Width | 4 in |
Details
Material | Carbon Steel |
Finish | Electrolytic Tin Plate 20# Coated Bright DDAK |
Thickness | 0.008 in |
Temper | T-T02 |
Item | Carbon Steel Sheet |
Thickness Tolerance | +/-0.002 in |
Product Type | General Purpose Sheet Metal |
Mechanical Finish | Tin Plated |
System of Measurement | Inch |
Standards | ASTM B545 |
Shape | Sheet |
Description
Carbon Steel Sheet, Material Carbon Steel, Mechanical Finish Tin Plated, Overall Length 10 in, Overall Width 4 in, Thickness 0.008 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.032 in, Width Tolerance +/-0.005 in, Standards ASTM B545, Shape Sheet, System of Measurement Inch, Temper T-T02, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/4 in Dia. (13887_12_0)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Steel Angle, 1/4" T, 1-1/2"Leg, 6 Ft. L (HA.25X1.5-72)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1 1/4 in Dia. (00R1.25-72)
- K&S PRECISION METALS Tin Sheet Metal.013 4X10 (275)
- K&S PRECISION METALS Tin Sheet 6X12X.008 (16254)
- Zoro Select Tin Sheets