Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 80-8M-FS
Zoro # G410988131
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 7.545 in
- Stock Thickness 0.09 in
- Number of Teeth 80
- Outside Diameter 8.386 in
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-8M-FS
- Zoro # G410988131
- UPC # 00195057195981
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 7.545 in |
Outside Diameter | 8.386 in |
Details
Stock Thickness | 0.09 in |
Number of Teeth | 80 |
Overall Thickness | 0.125 in |
Material | Steel |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | HTD |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 7.545 in, Material Steel, Outside Diameter 8.386 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (54E)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB41BBBB5C1)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936703Q, Return Line, 6 micron (ZX-936703Q)
- ZORO SELECT Hose Clamp, 1-3/8 to 1-9/16In, SAE 138, PK5 (300110138)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulley Parts