Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 80-8M-FA
Zoro # G710988060
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Overall Thickness 0.125 in
- Material Aluminum
- Pitch 8 mm
- Inside Diameter 7.382 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-8M-FA
- Zoro # G710988060
- UPC # 00195057195615
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 7.382 in |
Outside Diameter | 8.386 in |
Details
Item | Timing Pulley Bar Stock Flange |
Tooth Style | HTD |
Overall Thickness | 0.125 in |
Material | Aluminum |
Pitch | 8 mm |
Stock Thickness | 0.09 in |
Number of Teeth | 80 |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 7.382 in, Material Aluminum, Outside Diameter 8.386 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- HONEYWELL V8043A1227 24V 2-Way N.C. Zone (V8043A1227)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- FESTO Toothed Belt Axis EGC-70-400-TB-KF-0H-GK (EGC-70-400-TB-KF-0H-GK)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- Zoro Select Pulleys & Sheaves