Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 72-8M-FS
Zoro # G810988205
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Stock Thickness 0.09 in
- Outside Diameter 7.575 in
- Tooth Style HTD
- Number of Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-8M-FS
- Zoro # G810988205
- UPC # 00195057195967
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 7.575 in |
Inside Diameter | 6.675 in |
Details
Material | Steel |
Stock Thickness | 0.09 in |
Tooth Style | HTD |
Number of Teeth | 72 |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.125 in |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 6.675 in, Material Steel, Outside Diameter 7.575 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- THOMSON Support Rail, Aluminum, .500 In D, 24 In (SR8)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9106PP (9106PP)
- FAFNIR Radial Ball Bearing, #203PP (203PP)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulley Parts