Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 72-8M-FA
Zoro # G910988068
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Teeth 72
- Pitch 8 mm
- Overall Thickness 0.125 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-8M-FA
- Zoro # G910988068
- UPC # 00195057195608
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 6.675 in |
Outside Diameter | 7.598 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 72 |
Pitch | 8 mm |
Overall Thickness | 0.125 in |
Tooth Style | HTD |
Stock Thickness | 0.09 in |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 6.675 in, Material Aluminum, Outside Diameter 7.598 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union CG/SC M16x1.5 LH 18mm (1101-632-343)
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (RB2014)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1201B)
- FASCO Unit Bearing Motor, 1/250 HP, 0.14, CW, 230V (UB590)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulleys & Sheaves