Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 67-8M-FS
Zoro # G010987930
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 67
- Overall Thickness 0.125 in
- Outside Diameter 6.875 in
- Stock Thickness 0.09 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 67-8M-FS
- Zoro # G010987930
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 6.875 in |
Inside Diameter | 5.889 in |
Details
Number of Teeth | 67 |
Overall Thickness | 0.125 in |
Stock Thickness | 0.09 in |
Tooth Style | HTD |
Material | Steel |
Item | Timing Pulley Bar Stock Flange |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 5.889 in, Material Steel, Outside Diameter 6.875 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- CLIMAX METAL PRODUCTS M2C-18 Metric Two-Piece Clamping Collar (M2C-18)
- TIMKEN TIM-17118, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 17118 (17118)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L526)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- Zoro Select Pulley Parts