Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 65MP-FA
Zoro # G010987978
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Diameter 1.425 in
- Outside Diameter 1.8 in
- Number of Teeth 65
- Tooth Style MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65MP-FA
- Zoro # G010987978
- UPC # 00195057100565
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.425 in |
Outside Diameter | 1.8 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 65 |
Tooth Style | MXL |
Overall Thickness | 0.06 in |
Stock Thickness | 0.04 in |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.06 in, Inside Diameter 1.425 in, Material Aluminum, Outside Diameter 1.8 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 83" Outside Length, 5/8" Top Width, 1 Ribs (5VX830)
- DAYTON 2/B48 Banded V-Belt, 51-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX5)
- D&D 1162mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1162)
- BLACK BULL Retractable Air Hose Reel with Auto Rewind, 100 Ft. (AHAR100)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- Zoro Select Pulley Parts