Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 64-8M-FS
Zoro # G810988151
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.125 in
- Outside Diameter 6.772 in
- Inside Diameter 5.889 in
- Stock Thickness 0.09 in
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64-8M-FS
- Zoro # G810988151
- UPC # 00195057195943
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 6.772 in |
Inside Diameter | 5.889 in |
Details
Overall Thickness | 0.125 in |
Stock Thickness | 0.09 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 8 mm |
Tooth Style | HTD |
Number of Teeth | 64 |
Material | Steel |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 5.889 in, Material Steel, Outside Diameter 6.772 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel05MOR-04MP (6401-05-04)
- HYDROMAXX 2"x25Ft Flexible PVC Green Suction Hose (GS200025)
- MARATHON MOTORS Fan Motor, 1/3 HP, 1140 rpm, 60/50Hz (056T11O11001)
- TRICO Viewport, 1/2in NPT, 1-3/32 in. L (34305)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- Zoro Select Pulleys & Sheaves