Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 64-8M-FA
Zoro # G110988110
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.09 in
- Material Aluminum
- Number of Teeth 64
- Outside Diameter 6.772 in
- Inside Diameter 5.889 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64-8M-FA
- Zoro # G110988110
- UPC # 00195057195592
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 6.772 in |
Inside Diameter | 5.889 in |
Details
Stock Thickness | 0.09 in |
Material | Aluminum |
Number of Teeth | 64 |
Pitch | 8 mm |
Overall Thickness | 0.125 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 5.889 in, Material Aluminum, Outside Diameter 6.772 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66434)
- CLIMAX METAL PRODUCTS SUA-075 Step Up Clamp-On Adapter (SUA-075)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 122 Cu In Steel 10 (P2001)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10, AS (2200902354)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulleys & Sheaves