Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 60MP-FA
Zoro # G610988085
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Tooth Style MXL
- Pitch 0.08 in
- Outside Diameter 1.73 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60MP-FA
- Zoro # G610988085
- UPC # 00195057100558
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.73 in |
Inside Diameter | 1.356 in |
Details
Number of Teeth | 60 |
Tooth Style | MXL |
Pitch | 0.08 in |
Material | Aluminum |
Stock Thickness | 0.04 in |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.06 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.06 in, Inside Diameter 1.356 in, Material Aluminum, Outside Diameter 1.73 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6756170)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR74)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MDT3)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD95G10V, Pressure Line, 10 micron, Outside-In (MF0490066)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY BK 45 X 100 (P80820)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulley Parts