Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 60-8M-FS
Zoro # G310988057
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6.375 in
- Stock Thickness 0.09 in
- Tooth Style HTD
- Material Steel
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60-8M-FS
- Zoro # G310988057
- UPC # 00195057195929
- Country of Origin China
- Category Pulley Parts
Dimensions
Outside Diameter | 6.375 in |
Inside Diameter | 5.31 in |
Details
Stock Thickness | 0.09 in |
Tooth Style | HTD |
Material | Steel |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 60 |
Overall Thickness | 0.125 in |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 5.31 in, Material Steel, Outside Diameter 6.375 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Crimp-on End Fitting, 903,2052 (90306-064000-0)
- GAST 1/4In 1/2In NPT Rotary Vane Air Motor (2AM-FCC-107)
- INA Needle Brg, Drawn Cup, Bore 0.437 In (SCE78)
- FESTO Plastic Tubing PUN-H-5/16-SW-150-CB (PUN-H-5/16-SW-150-CB)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- Zoro Select Pulleys & Sheaves