Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 60-2P-FA
Zoro # G210988331
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.04 in
- Number of Teeth 60
- Outside Diameter 1.73 in
- Pitch 2 mm
- Overall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-2P-FA
- Zoro # G210988331
- UPC # 00195057197220
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.73 in |
Inside Diameter | 1.356 in |
Details
Stock Thickness | 0.04 in |
Number of Teeth | 60 |
Pitch | 2 mm |
Overall Thickness | 0.06 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | GT |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.06 in, Inside Diameter 1.356 in, Material Aluminum, Outside Diameter 1.73 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (GPL-226)
- DYNA-CON Swivel, Air Tool (190011A)
- FAG BEARINGS Radial Deep Groove Ball Bearings, Double Row (4201)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7400SKS8H, Suction, 10 micron (ZX-HC7400SKS8H)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- Zoro Select Pulley Parts