Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 56-8M-FS
Zoro # G610988078
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 5.945 in
- Tooth Style HTD
- Stock Thickness 0.09 in
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-8M-FS
- Zoro # G610988078
- UPC # 00195057195882
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 5.945 in |
Inside Diameter | 5.103 in |
Details
Material | Steel |
Tooth Style | HTD |
Stock Thickness | 0.09 in |
Pitch | 8 mm |
Overall Thickness | 0.125 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 56 |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 5.103 in, Material Steel, Outside Diameter 5.945 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932360, Return Line, 10 micron, Outside-In (MF0063120)
- TOMPKINS Hydraulic Fitting-Steel16MOR-20FPX 90 (6901-16-20)
- DIXON Hose Barb, 5/8-18 x 5/16 in Nominal, MUNF x Hose Barb, Brass, Domestic (2900510C)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 12 # of Teeth (25B12)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves