Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 56-8M-FA
Zoro # G510988123
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Stock Thickness 0.09 in
- Tooth Style HTD
- Overall Thickness 0.125 in
- Number of Teeth 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 56-8M-FA
- Zoro # G510988123
- UPC # 00195057195585
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 5.103 in |
Outside Diameter | 5.945 in |
Details
Item | Timing Pulley Bar Stock Flange |
Pitch | 8 mm |
Stock Thickness | 0.09 in |
Tooth Style | HTD |
Overall Thickness | 0.125 in |
Number of Teeth | 56 |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 5.103 in, Material Aluminum, Outside Diameter 5.945 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Hose Barb Male (4601-06-06-NWO-FG)
- DAYTON A72 V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs (5A292)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- REELCRAFT Spray Valve, Lever Operated, For 4NB27 (S600080)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulleys & Sheaves