Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 54-2P-FA
Zoro # G510988017
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Teeth 54
- Material Aluminum
- Overall Thickness 0.06 in
- Tooth Style GT
- Stock Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54-2P-FA
- Zoro # G510988017
- UPC # 00195057197213
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.2 in |
Outside Diameter | 1.575 in |
Details
Number of Teeth | 54 |
Material | Aluminum |
Overall Thickness | 0.06 in |
Tooth Style | GT |
Stock Thickness | 0.04 in |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.06 in, Inside Diameter 1.2 in, Material Aluminum, Outside Diameter 1.575 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- BESTORQ Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX750)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; poly filter. Large (PPDF-50-1/4-1/4-P10)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS12 1)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulley Parts