Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 53-8M-FS
Zoro # G710988114
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 53
- Outside Diameter 5.763 in
- Stock Thickness 0.09 in
- Pitch 8 mm
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53-8M-FS
- Zoro # G710988114
- UPC # 00195057195905
- Country of Origin China
- Category Pulley Parts
Dimensions
Outside Diameter | 5.763 in |
Inside Diameter | 4.84 in |
Details
Number of Teeth | 53 |
Stock Thickness | 0.09 in |
Pitch | 8 mm |
Tooth Style | HTD |
Material | Steel |
Overall Thickness | 0.125 in |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 4.84 in, Material Steel, Outside Diameter 5.763 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hose Barb, 3/8 x 1/2 in, MNPT Swivel x Hose Barb, Brass, Domestic (1030806C)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304407SC)
- GEARWRENCH 1/2" Drive Impact Universal Joint (80671N)
- DAYTON C-Frame Motor, Shaded Pole, 3/4, 2 In. L (5M066E)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulleys & Sheaves