Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 50-2P-FA
Zoro # G410988001
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style GT
- Material Aluminum
- Inside Diameter 1.11 in
- Overall Thickness 0.06 in
- Pitch 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50-2P-FA
- Zoro # G410988001
- UPC # 00195057197206
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.11 in |
Outside Diameter | 1.47 in |
Details
Tooth Style | GT |
Material | Aluminum |
Overall Thickness | 0.06 in |
Pitch | 2 mm |
Stock Thickness | 0.04 in |
Number of Teeth | 50 |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.06 in, Inside Diameter 1.11 in, Material Aluminum, Outside Diameter 1.47 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 30 feet Solid Fittings (HR34-030)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251F)
- MILTON INDUSTRIES HI-Flo V-Style 'A, M, V' 1/4" MN (765)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In (QS 1 1/4 L 12)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulleys & Sheaves