Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 48MP-FA
Zoro # G210988133
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.06 in
- Inside Diameter 1.058 in
- Outside Diameter 1.42 in
- Material Aluminum
- Tooth Style MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48MP-FA
- Zoro # G210988133
- UPC # 00195057100527
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.058 in |
Outside Diameter | 1.42 in |
Details
Overall Thickness | 0.06 in |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Tooth Style | MXL |
Pitch | 0.08 in |
Number of Teeth | 48 |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.06 in, Inside Diameter 1.058 in, Material Aluminum, Outside Diameter 1.42 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, BSPP (1FU43-6-6)
- BANDO T5-280 Poly Timing Belt, 6T5-280Ug (6T5-280UG)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-666)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41427)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts