Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 48L-FS
Zoro # G810988298
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 5.004 in
- Stock Thickness 0.06 in
- Number of Teeth 48
- Overall Thickness 0.09 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48L-FS
- Zoro # G810988298
- UPC # 00195057104198
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 5.004 in |
Outside Diameter | 5.95 in |
Details
Stock Thickness | 0.06 in |
Number of Teeth | 48 |
Overall Thickness | 0.09 in |
Material | Steel |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.375 in |
Tooth Style | L |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 5.004 in, Material Steel, Outside Diameter 5.95 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 1060 SK (4 3V 1060 SK)
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 1075 rpm (5RHU2)
- FLEXZILLA Pro Air Hose, 3/8" x 100, 1/4" MNPT Fit (HFZP38100YW2)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-5/8 In, Steel (1L669)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulleys & Sheaves