Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 48L-FA
Zoro # G710988251
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 48
- Tooth Style L
- Overall Thickness 0.09 in
- Pitch 0.375 in
- Stock Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48L-FA
- Zoro # G710988251
- UPC # 00195057103740
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 5.95 in |
Inside Diameter | 5.004 in |
Details
Number of Teeth | 48 |
Tooth Style | L |
Overall Thickness | 0.09 in |
Pitch | 0.375 in |
Stock Thickness | 0.06 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 5.004 in, Material Aluminum, Outside Diameter 5.95 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1212)
- MOLYKOTE Electrical Insulating Compound, 5.3 oz (1927574)
- PARKER 170L223H Replacement/Interchange Hydraulic Filter (MF0576112)
- BETA 1 FILTERS Spin-On replacement filter for P1065 / Y2K (B1SF0009001)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulley Parts