Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 48H-FS
Zoro # G710988510
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 7.867 in
- Inside Diameter 6.879 in
- Stock Thickness 0.09 in
- Number of Teeth 48
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48H-FS
- Zoro # G710988510
- UPC # 00195057105300
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 7.867 in |
Inside Diameter | 6.879 in |
Details
Stock Thickness | 0.09 in |
Number of Teeth | 48 |
Overall Thickness | 0.125 in |
Tooth Style | H |
Pitch | 0.5 in |
Material | Steel |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 6.879 in, Material Steel, Outside Diameter 7.867 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116136-00)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- LEESON 50 Hz Motor, 3/4 HP, 1425,110/220v, 56, TEFC (113910.00)
- FESTO Push-In Fitting QS-G1/4-12 (QS-G1/4-12)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulleys & Sheaves