Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 48-8M-FS
Zoro # G310988101
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pitch 8 mm
- Overall Thickness 0.125 in
- Tooth Style HTD
- Inside Diameter 4.316 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48-8M-FS
- Zoro # G310988101
- UPC # 00195057195868
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 4.316 in |
Outside Diameter | 5.157 in |
Details
Material | Steel |
Pitch | 8 mm |
Overall Thickness | 0.125 in |
Tooth Style | HTD |
Number of Teeth | 48 |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.09 in |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 4.316 in, Material Steel, Outside Diameter 5.157 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/30 HP, OEM Replacement Brand: Trane Replacement For: DE3E152 (641)
- SKF SKF-6202, Single Row Ball Brgs, 6202 (6202)
- MILTON Adapter, 1/2" FNPTx3/8" MNPT, Brass (S-653-4)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95 in OD (2BK28118)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- Zoro Select Pulleys & Sheaves