Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 45MP-FA
Zoro # G510988130
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.34 in
- Overall Thickness 0.06 in
- Inside Diameter 1.004 in
- Number of Teeth 45
- Stock Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MP-FA
- Zoro # G510988130
- UPC # 00195057100510
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.34 in |
Inside Diameter | 1.004 in |
Details
Overall Thickness | 0.06 in |
Number of Teeth | 45 |
Stock Thickness | 0.04 in |
Tooth Style | MXL |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.06 in, Inside Diameter 1.004 in, Material Aluminum, Outside Diameter 1.34 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2-1/4 (CB182118)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-104)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulley Parts