Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 45-2P-FA
Zoro # G410987936
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tooth Style GT
- Inside Diameter 1.004 in
- Number of Teeth 45
- Outside Diameter 1.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-2P-FA
- Zoro # G410987936
- UPC # 00195057197183
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.004 in |
Outside Diameter | 1.34 in |
Details
Material | Aluminum |
Tooth Style | GT |
Number of Teeth | 45 |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.06 in |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.06 in, Inside Diameter 1.004 in, Material Aluminum, Outside Diameter 1.34 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 255" (BB255)
- LIGHTOLIER Light Engine Module (L6R20835VA)
- NTN NTN 6201 2Z 12.7, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 127 (6201 2Z 12.7)
- ROSS CONTROLS 1/2" Male NPT Silencer (5500A4003)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- Zoro Select Pulley Parts