Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 44MP-FA
Zoro # G510988079
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.978 in
- Stock Thickness 0.04 in
- Pitch 0.08 in
- Overall Thickness 0.06 in
- Tooth Style MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44MP-FA
- Zoro # G510988079
- UPC # 00195057100503
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.978 in |
Outside Diameter | 1.315 in |
Details
Stock Thickness | 0.04 in |
Pitch | 0.08 in |
Overall Thickness | 0.06 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | MXL |
Number of Teeth | 44 |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.06 in, Inside Diameter 0.978 in, Material Aluminum, Outside Diameter 1.315 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 0.750x0.112, Ylw, PK100 (HC-12ST ZD)
- ARO Solenoid Coil, 16 mm (114153-33)
- FASCO Fasco D748, 5-5/8" Motor - 208-230 Volts 1075 RPM (D748)
- PIX PIX 150XL037, Standard Timing Belt, XL, 3/8 X 15, T75, Trapezoidal (150XL037)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulleys & Sheaves