Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 44L-FS
Zoro # G110988288
product price: $8.85
/ea
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 4.504 in
- Stock Thickness 0.06 in
- Outside Diameter 5.474 in
- Tooth Style L
- Number of Teeth 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44L-FS
- Zoro # G110988288
- UPC # 00195057104174
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 4.504 in |
Outside Diameter | 5.474 in |
Details
Stock Thickness | 0.06 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | L |
Number of Teeth | 44 |
Material | Steel |
Overall Thickness | 0.09 in |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 4.504 in, Material Steel, Outside Diameter 5.474 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA12-BK)
- FLEXZILLA Garden Hose, 5/8" x 25, 3/4" - 11 1/2 G (HFZG525YW-E)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 301933, Pressure Line, 10 micron, Outside-In (MF0436213)
- SKF SKF-6004, Single Row Ball Brgs, 6004 (6004)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulley Parts