Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 44L-FA
Zoro # G810988328
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.375 in
- Outside Diameter 5.474 in
- Tooth Style L
- Stock Thickness 0.06 in
- Inside Diameter 4.504 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44L-FA
- Zoro # G810988328
- UPC # 00195057103733
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 5.474 in |
Inside Diameter | 4.504 in |
Details
Pitch | 0.375 in |
Tooth Style | L |
Stock Thickness | 0.06 in |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.09 in |
Material | Aluminum |
Number of Teeth | 44 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 4.504 in, Material Aluminum, Outside Diameter 5.474 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/150HP, 1550 rpm, 115V (4YFF6)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- EAGLE BELTING Round Belt, Solid, 12mm, Polyurethane (4905312)
- LOC-LINE T Fitting, 1/2 In, PK2 (51825)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- Zoro Select Pulleys & Sheaves