Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 44H-FA
Zoro # G410988469
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.5 in
- Stock Thickness 0.09 in
- Number of Teeth 44
- Outside Diameter 7.231 in
- Tooth Style H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44H-FA
- Zoro # G410988469
- UPC # 00195057104969
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 7.231 in |
Inside Diameter | 6.254 in |
Details
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.5 in |
Stock Thickness | 0.09 in |
Number of Teeth | 44 |
Tooth Style | H |
Material | Aluminum |
Overall Thickness | 0.125 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 6.254 in, Material Aluminum, Outside Diameter 7.231 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting, PK 6 (FS04-D6)
- PIX V-Belt, Variable Speed 7/8 X 47 (1422V470)
- NTN NTN 6904ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 37 Mm Od X 9 Mm W Double Shielded (6904ZZ)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulleys & Sheaves