Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 44-8M-FS
Zoro # G710988039
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 3.963 in
- Material Steel
- Pitch 8 mm
- Overall Thickness 0.125 in
- Number of Teeth 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-8M-FS
- Zoro # G710988039
- UPC # 00195057195844
- Country of Origin China
- Category Pulley Parts
Dimensions
Inside Diameter | 3.963 in |
Outside Diameter | 4.764 in |
Details
Material | Steel |
Pitch | 8 mm |
Overall Thickness | 0.125 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 44 |
Tooth Style | HTD |
Stock Thickness | 0.09 in |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 3.963 in, Material Steel, Outside Diameter 4.764 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-025-A One-Piece Clamping Collar (1C-025-A)
- GATES Hydraulic Coupling-Field Attachable, G36210-0808 (G36210-0808)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ09)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3613T-5, 5 HP, 3450 RPM, 182TC Frame, C-Face Mount, TEFC, 575 Volts (VEM3613T-5)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulley Parts